
Composite Toe Hiker Boot, 11, Leather, Black, 145C
Mfr # 145CRBLK110
Zoro # G7610338
product price: $176.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145CRBLK110
Zoro #
G7610338
UPC #
613983085171
Country of Origin
China
Dimensions
Size
11
Details
Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Description
The 5" Crossover boot is non-insulated, has black nylon and leather uppers, a Vibram Q765 Dual Density Outsole w/ IceTrek, composite safety toe, silver reflective trims, a waterproof membrane, reinforced toe cap, is 20% lighter than most safety shoes and is ASTM F2413-11 approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.