
Composite Toe Hiker Boot, 15, Nubuck Leather, Grey, 122C
Mfr # 122CRGRA150
Zoro # G7602552
product price: $216.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122CRGRA150
Zoro #
G7602552
UPC #
613983103349
Country of Origin
China
Dimensions
Size
15
Details
Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather
Description
The Tungsten Hiker features our exclusive VitaComfort system, a rubber heel plate and toe guard, gravity-fed moisture management system, 600g Thinsulate Ultra insulation, and an anti-slip RefrigiWear outsole. These boots are waterproof and electrical hazard compliant. Available in full sizes 7-15 and half sizes 8.5 - 11.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.