Zoro Homepage

Composite Toe Hiker Boot, 6.5, Leather, Black, 145C

  • Mfr # 145CRBLK065

  • Zoro # G7608712


product price: $176.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145CRBLK065
Zoro #
G7608712
UPC #
613983085089
Country of Origin
China

Dimensions

Size
6.5

Details

Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather

Description

The 5" Crossover boot is non-insulated, has black nylon and leather uppers, a Vibram Q765 Dual Density Outsole w/ IceTrek, composite safety toe, silver reflective trims, a waterproof membrane, reinforced toe cap, is 20% lighter than most safety shoes and is ASTM F2413-11 approved.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.