
Composite Toe Hiker Boot, 7, Leather, Black, 145C
Mfr # 145CRBLK070
Zoro # G7607005
product price: $176.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
145CRBLK070
Zoro #
G7607005
UPC #
613983085096
Country of Origin
China
Dimensions
Size
7
Details
Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Description
The 5" Crossover boot is non-insulated, has black nylon and leather uppers, a Vibram Q765 Dual Density Outsole w/ IceTrek, composite safety toe, silver reflective trims, a waterproof membrane, reinforced toe cap, is 20% lighter than most safety shoes and is ASTM F2413-11 approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.