
Composite Toe Hiker Boot, 7, Nubuck Leather, Grey, 122C
Mfr # 122CRGRA070
Zoro # G7606427
product price: $216.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122CRGRA070
Zoro #
G7606427
UPC #
613983103219
Country of Origin
China
Dimensions
Size
7
Details
Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Grey
Style Number
122C
Waterproof
Yes
Upper Material
Nubuck Leather
Description
The Tungsten Hiker features our exclusive VitaComfort system, a rubber heel plate and toe guard, gravity-fed moisture management system, 600g Thinsulate Ultra insulation, and an anti-slip RefrigiWear outsole. These boots are waterproof and electrical hazard compliant. Available in full sizes 7-15 and half sizes 8.5 - 11.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.