
Cooler Wear Bib Overalls, Ripstop Coated Nylon, Navy, 5XL
Mfr # 0585RNAV5XL
Zoro # G7606253
product price:Â $124.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Ripstop Coated Nylon
Gender
Men's
Series
Cooler Wear
Features
Above-knee leg zippers with storm flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0585RNAV5XL
Zoro #
G7606253
UPC #
613983136644
Country of Origin
China
Dimensions
Size
5XL
Details
Item
Bib Overalls
Color
Navy
Material
Ripstop Coated Nylon
Gender
Men's
Series
Cooler Wear
Features
Above-knee leg zippers with storm flap
Number of Outside Pockets
2
Water-Resistant
Yes
Description
Cooler Wear Bib Overalls 7.5 oz. Polyester fiberfill insulation, Water-repellent, ripstop coated nylon outershell, Above-knee leg zippers with storm flap, 2 Hand-warmer pockets, Rib-knit side gusset, High back for more warmth, Reinforced crotch seam, Reinforced brass rivets at stress points
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.