
Cooler Wear Bib Overalls, Ripstop Coated Nylon, Navy, XXL
Mfr # 0585RNAV2XL
Zoro # G7600312
product price:Â $109.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Ripstop Coated Nylon
Gender
Men's
Series
Cooler Wear
Features
Above-knee leg zippers with storm flap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0585RNAV2XL
Zoro #
G7600312
UPC #
613983136613
Country of Origin
China
Dimensions
Size
XXL
Details
Item
Bib Overalls
Color
Navy
Material
Ripstop Coated Nylon
Gender
Men's
Series
Cooler Wear
Features
Above-knee leg zippers with storm flap
Number of Outside Pockets
2
Water-Resistant
Yes
Description
Cooler Wear Bib Overalls 7.5 oz. Polyester fiberfill insulation, Water-repellent, ripstop coated nylon outershell, Above-knee leg zippers with storm flap, 2 Hand-warmer pockets, Rib-knit side gusset, High back for more warmth, Reinforced crotch seam, Reinforced brass rivets at stress points
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.