0640 Coverall Coverall Black Large, Cotton, 30 1/2 in Inseam, Black, L (Discontinued)
- Mfr # 0640RBLKLAR
- Zoro # G1235221
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0640RBLKLAR
Zoro #
G1235221
UPC #
613983005391
Country of Origin
India
Dimensions
Size
L
Fits Waist Size
36" to 38"
Fits Chest Size
42" to 44"
Minimum Chest Size
42 in
Maximum Waist Size
38 in
Size-Body Type
Regular
Maximum Chest Size
44 in
Minimum Height
5 ft 7 in
Tag Size
38 x 30 1/2
Minimum Waist Size
36 in
Maximum Height
6 ft
Description
Coverall Coverall Black Large, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 30 1/2 in, Size L, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.