This item is Discontinued.

Refrigiwear 0640 Coverall Coverall Black Small, Cotton, 29 1/2 in Inseam, Black, S 0640RBLKSML

0640 Coverall Coverall Black Small, Cotton, 29 1/2 in Inseam, Black, S (Discontinued)

  • Mfr # 0640RBLKSML
  • Zoro # G1235267
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0640RBLKSML
Zoro #
G1235267
UPC #
613983005414
Country of Origin
India

Dimensions

Size
S
Fits Waist Size
28" to 30"
Fits Chest Size
34" to 36"
Maximum Height
6 ft
Minimum Height
5 ft 7 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
34 in
Minimum Waist Size
28 in
Maximum Waist Size
30 in
Tag Size
30 x 29 1/2

Details

Item
Coverall Coverall Black Small
Color
Black
Material
Cotton
Inseam
29 1/2 in
Insulated
Yes
Closure Type
Zipper
Gender
Men's
Series
0640
Features
Water-Repellant
Waterproof
Water Repellant
Number of Outside Pockets
9
Water-Resistant
Yes
Includes Hammer Loop
Yes
Collar Style
Stand-Up
Hood Style
None
Insulation Material
Polyester
Temperature Rating
Down to -10 Degrees F
Sleeve Type
Long
Pass Through Pockets
No
Insulated for Cold Conditions
Yes
Wind-Resistant
Yes
Pocket Locations
Back, Chest, Front, Sleeve
Attached Hood
No

Description

Coverall Coverall Black Small, Insulated for Cold Conditions Yes, Temperature Rating Down to -10 Degrees F, Gender Men's, Material Cotton, Front Closure Type Zipper, Number of Outside Pockets 9, Collar Style Stand-Up, Includes Hood No, Color Black, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Inseam 29 1/2 in, Size S, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 28 in, Minimum Chest Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.