This item is Discontinued.

Refrigiwear Coverall Minus 50 Suit Navy 5Xl, 5XL, 33 in Inseam, Nylon 0344RNAV5XL

Coverall Minus 50 Suit Navy 5Xl, 5XL, 33 in Inseam, Nylon (Discontinued)

  • Mfr # 0344RNAV5XL
  • Zoro # G1235188
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0344RNAV5XL
Zoro #
G1235188
UPC #
613983004806
Country of Origin
China

Dimensions

Size
5XL
Minimum Waist Size
56 in
Size-Body Type
Regular
Minimum Chest Size
62 in
Size (Max. Waist x Max. Chest)
5XL ( 58 in x 64 in )
Maximum Waist Size
58 in
Minimum Height
5 ft 7 in
Maximum Height
6 ft
Tag Size
58 x 33
Maximum Chest Size
64 in

Details

Item
Coverall Minus 50 Suit Navy 5Xl
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Features
Water-Repellant
Number of Outside Pockets
4
Number of Pockets
4-6
Cuff Style
Knit
Zipper Material
Brass
Pocket Locations
Chest, Front, Left Sleeve
Series
0344
Coveralls Color
Blue
Pass Through Pockets
No
Wind-Resistant
Yes
Insulation Material
Polyester
Sleeve Type
Long
Reinforced Locations
Heel
Minimum Temperature
Below 0 Degrees F
Collar Style
Lay-Flat
Temperature Rating
Down to -50 Degrees F
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Includes Hood
No
Front Closure
Zipper with Storm Flap
Front Closure Type
Zipper with Storm Flap

Description

Coverall Minus 50 Suit Navy 5Xl, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 33 in, Size 5XL, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.