Zoro Homepage
This item is Discontinued.
Refrigiwear Coverall Minus 50 Suit Navy Large Tall, L, 32 1/2 in Inseam, Nylon 0344TNAVLAR

Coverall Minus 50 Suit Navy Large Tall, L, 32 1/2 in Inseam, Nylon (Discontinued)

  • Mfr # 0344TNAVLAR
  • Zoro # G1234381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0344TNAVLAR
Zoro #
G1234381
UPC #
613983005032
Country of Origin
China

Dimensions

Size
L
Maximum Chest Size
44 in
Minimum Height
6 ft 1 in
Maximum Height
6 ft 5 in
Size (Max. Waist x Max. Chest)
L ( 38 in x 44 in )
Maximum Waist Size
38 in
Minimum Chest Size
42 in
Size-Body Type
Tall
Tag Size
38 x 30 1/2
Minimum Waist Size
36 in

Details

Item
Coverall Minus 50 Suit Navy Large Tall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
32 1/2 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Features
Water-Repellant
Number of Pockets
4-6
Number of Outside Pockets
4
Cuff Style
Knit
Water-Resistant
Yes
Pocket Locations
Chest, Front, Left Sleeve
Front Closure Type
Zipper with Storm Flap
Front Closure
Zipper with Storm Flap
Sleeve Type
Long
Insulation Material
Polyester
Includes Hood
No
Pass Through Pockets
No
Minimum Temperature
Below 0 Degrees F
Series
0344
Temperature Rating
Down to -50 Degrees F
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Zipper Material
Brass
Collar Style
Lay-Flat
Reinforced Locations
Heel
Coveralls Color
Blue

Description

Coverall Minus 50 Suit Navy Large Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Navy, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 32 1/2 in, Size L, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.