This item is Discontinued.

Refrigiwear Coverall Minus 50 Suit Sage 2Xl Tall, 2XL, 33 1/2 in Inseam, Nylon 0344TSAG2XL

Coverall Minus 50 Suit Sage 2Xl Tall, 2XL, 33 1/2 in Inseam, Nylon (Discontinued)

  • Mfr # 0344TSAG2XL
  • Zoro # G1235851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0344TSAG2XL
Zoro #
G1235851
UPC #
613983005261
Country of Origin
United States

Dimensions

Size
2XL
Maximum Height
6 ft 5 in
Tag Size
46 x 31 1/2
Size-Body Type
Tall
Minimum Height
6 ft 1 in
Size (Max. Waist x Max. Chest)
2XL ( 46 in x 52 in )
Maximum Waist Size
46 in
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Minimum Waist Size
44 in

Details

Item
Coverall Minus 50 Suit Sage 2Xl Tall
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
33 1/2 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Features
Water-Repellant
Cuff Style
Knit
Number of Outside Pockets
4
Number of Pockets
4-6
Front Closure Type
Zipper with Storm Flap
Series
0344
Includes Hood
No
Minimum Temperature
Below 0 Degrees F
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel
Collar Style
Lay-Flat
Coveralls Color
Green
Wind-Resistant
Yes
Pocket Locations
Chest, Front, Left Sleeve
Sleeve Type
Long
Insulation Material
Polyester
Front Closure
Zipper with Storm Flap
Pass Through Pockets
No
Zipper Material
Brass
Temperature Rating
Down to -50 Degrees F
Water-Resistant
Yes

Description

Coverall Minus 50 Suit Sage 2Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 52 in, Maximum Waist Size 46 in, Inseam 33 1/2 in, Size 2XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 44 in, Minimum Chest Size 50 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.