This item is Discontinued.

Refrigiwear 0344 Coverall Minus 50 Suit Sage 5Xl Tall, Nylon, 400 den Fabric Weight, 35 in Inseam, Sage, 5XL 0344TSAG5XL

0344 Coverall Minus 50 Suit Sage 5Xl Tall, Nylon, 400 den Fabric Weight, 35 in Inseam, Sage, 5XL (Discontinued)

  • Mfr # 0344TSAG5XL
  • Zoro # G1235976
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0344TSAG5XL
Zoro #
G1235976
UPC #
613983005292
Country of Origin
United States

Dimensions

Size
5XL
Size-Body Type
Tall
Maximum Height
6 ft 5 in
Maximum Waist Size
58 in
Minimum Chest Size
62 in
Size (Max. Waist x Max. Chest)
5XL ( 58 in x 64 in )
Maximum Chest Size
64 in
Tag Size
58 x 33
Minimum Height
6 ft 1 in
Minimum Waist Size
56 in

Details

Item
Coverall Minus 50 Suit Sage 5Xl Tall
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
35 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Series
0344
Features
Water-Repellant
Cuff Style
Knit
Number of Pockets
4-6
Number of Outside Pockets
4
Sleeve Type
Long
Pass Through Pockets
No
Pocket Locations
Chest, Front, Left Sleeve
Minimum Temperature
Below 0 Degrees F
Insulated for Cold Conditions
Yes
Reinforced Locations
Heel
Collar Style
Lay-Flat
Water-Resistant
Yes
Insulation Material
Polyester
Temperature Rating
Down to -50 Degrees F
Zipper Material
Brass
Wind-Resistant
Yes

Description

Coverall Minus 50 Suit Sage 5Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 35 in, Size 5XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.