This item is Discontinued.

Refrigiwear 0344 Coverall Minus 50 Suit Sage Large Tall, Nylon, 400 den Fabric Weight, 32 1/2 in Inseam, Sage 0344TSAGLAR

0344 Coverall Minus 50 Suit Sage Large Tall, Nylon, 400 den Fabric Weight, 32 1/2 in Inseam, Sage (Discontinued)

  • Mfr # 0344TSAGLAR
  • Zoro # G1236000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0344TSAGLAR
Zoro #
G1236000
UPC #
613983005315
Country of Origin
United States

Dimensions

Size
L
Tag Size
38 x 30 1/2
Size-Body Type
Tall
Maximum Height
6 ft 5 in
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Maximum Chest Size
44 in
Minimum Height
6 ft 1 in
Size (Max. Waist x Max. Chest)
L ( 38 in x 44 in )
Minimum Chest Size
42 in

Details

Item
Coverall Minus 50 Suit Sage Large Tall
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
32 1/2 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Series
0344
Features
Water-Repellant
Number of Outside Pockets
4
Number of Pockets
4-6
Cuff Style
Knit
Collar Style
Lay-Flat
Zipper Material
Brass
Reinforced Locations
Heel
Water-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Wind-Resistant
Yes
Insulation Material
Polyester
Sleeve Type
Long
Minimum Temperature
Below 0 Degrees F
Insulated for Cold Conditions
Yes
Pass Through Pockets
No
Pocket Locations
Chest, Front, Left Sleeve

Description

Coverall Minus 50 Suit Sage Large Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Inseam 32 1/2 in, Size L, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 36 in, Minimum Chest Size 42 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.