This item is Discontinued.

Refrigiwear Coverall Minus 50 Suit Sage Medium, M, 30 in Inseam, Nylon 0344RSAGMED

Coverall Minus 50 Suit Sage Medium, M, 30 in Inseam, Nylon (Discontinued)

  • Mfr # 0344RSAGMED
  • Zoro # G1236055
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0344RSAGMED
Zoro #
G1236055
UPC #
613983005131
Country of Origin
United States

Dimensions

Size
M
Minimum Waist Size
32 in
Maximum Height
6 ft
Minimum Chest Size
38 in
Maximum Waist Size
34 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Tag Size
34 x 30
Minimum Height
5 ft 7 in
Size (Max. Waist x Max. Chest)
M ( 34 in x 40 in )

Details

Item
Coverall Minus 50 Suit Sage Medium
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
30 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Features
Water-Repellant
Cuff Style
Knit
Number of Outside Pockets
4
Number of Pockets
4-6
Includes Hood
No
Wind-Resistant
Yes
Temperature Rating
Down to -50 Degrees F
Water-Resistant
Yes
Series
0344
Insulation Material
Polyester
Reinforced Locations
Heel
Front Closure
Zipper with Storm Flap
Minimum Temperature
Below 0 Degrees F
Zipper Material
Brass
Pocket Locations
Chest, Front, Left Sleeve
Pass Through Pockets
No
Coveralls Color
Green
Front Closure Type
Zipper with Storm Flap
Sleeve Type
Long
Insulated for Cold Conditions
Yes
Collar Style
Lay-Flat

Description

Coverall Minus 50 Suit Sage Medium, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 30 in, Size M, Size-Body Type Regular, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.