Zoro Homepage
This item is Discontinued.
Refrigiwear Coverall Minus 50 Suit Sage Medium Tall, M, 32 in Inseam, Nylon 0344TSAGMED

Coverall Minus 50 Suit Sage Medium Tall, M, 32 in Inseam, Nylon (Discontinued)

  • Mfr # 0344TSAGMED
  • Zoro # G1236070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0344TSAGMED
Zoro #
G1236070
UPC #
613983005322
Country of Origin
United States

Dimensions

Size
M
Maximum Waist Size
34 in
Minimum Chest Size
38 in
Size-Body Type
Tall
Maximum Height
6 ft 5 in
Minimum Height
6 ft 1 in
Tag Size
34 x 30
Minimum Waist Size
32 in
Maximum Chest Size
40 in
Size (Max. Waist x Max. Chest)
M ( 34 in x 40 in )

Description

Coverall Minus 50 Suit Sage Medium Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Inseam 32 in, Size M, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 32 in, Minimum Chest Size 38 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.