This item is Discontinued.

Refrigiwear Coverall Minus 50 Suit Sage Xl Tall, XL, 33 in Inseam, Nylon 0344TSAGXLG

Coverall Minus 50 Suit Sage Xl Tall, XL, 33 in Inseam, Nylon (Discontinued)

  • Mfr # 0344TSAGXLG
  • Zoro # G1236107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0344TSAGXLG
Zoro #
G1236107
UPC #
613983005346
Country of Origin
United States

Dimensions

Size
XL
Maximum Height
6 ft 5 in
Size-Body Type
Tall
Tag Size
42 x 31
Size (Max. Waist x Max. Chest)
XL ( 42 in x 48 in )
Minimum Chest Size
46 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Maximum Chest Size
48 in
Minimum Height
6 ft 1 in

Details

Item
Coverall Minus 50 Suit Sage Xl Tall
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
33 in
Gender
Men's
Hood Style
Snap-On (Sold Separately)
Features
Water-Repellant
Number of Outside Pockets
4
Number of Pockets
4-6
Cuff Style
Knit
Zipper Material
Brass
Coveralls Color
Green
Insulation Material
Polyester
Front Closure Type
Zipper with Storm Flap
Reinforced Locations
Heel
Water-Resistant
Yes
Collar Style
Lay-Flat
Pocket Locations
Chest, Front, Left Sleeve
Front Closure
Zipper with Storm Flap
Pass Through Pockets
No
Minimum Temperature
Below 0 Degrees F
Wind-Resistant
Yes
Includes Hood
No
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F
Sleeve Type
Long
Series
0344

Description

Coverall Minus 50 Suit Sage Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Lay-Flat, Includes Hood No, Color Sage, Maximum Chest Size 48 in, Maximum Waist Size 42 in, Inseam 33 in, Size XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 40 in, Minimum Chest Size 46 in, Cuff Style Knit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.