This item is Discontinued.

Refrigiwear Coverall Suit With Hood Navy 5Xl Tall, 5XL, 35 in Inseam, Nylon 0381TNAV5XL

Coverall Suit With Hood Navy 5Xl Tall, 5XL, 35 in Inseam, Nylon (Discontinued)

  • Mfr # 0381TNAV5XL
  • Zoro # G1236238
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0381TNAV5XL
Zoro #
G1236238
UPC #
613983003939
Country of Origin
Viet Nam

Dimensions

Size
5XL
Maximum Waist Size
58 in
Maximum Chest Size
64 in
Tag Size
58 x 33
Maximum Height
6 ft 5 in
Minimum Chest Size
62 in
Minimum Height
6 ft 1 in
Minimum Waist Size
56 in
Size (Max. Waist x Max. Chest)
5XL ( 58 in x 64 in )
Size-Body Type
Tall

Details

Item
Coverall Suit With Hood Navy 5Xl Tall
Color
Navy
Material
Nylon
Fabric Weight
400 den
Inseam
35 in
Gender
Men's
Hood Style
Attached
Features
Water-Repellant
Number of Pockets
4-6
Cuff Style
Knit
Number of Outside Pockets
4
Wind-Resistant
Yes
Zipper Material
Brass
Includes Hood
Yes
Pocket Locations
Chest, Front, Left Sleeve
Insulation Material
Polyester
Series
0381
Minimum Temperature
Below 0 Degrees F
Temperature Rating
Down to -50 Degrees F
Pass Through Pockets
No
Front Closure
Zipper
Insulated for Cold Conditions
Yes
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Collar Style
Hooded
Coveralls Color
Blue
Water-Resistant
Yes
Front Closure Type
Zipper
Sleeve Type
Long
Reinforced Locations
Heel

Description

Coverall Suit With Hood Navy 5Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Navy, Maximum Chest Size 64 in, Maximum Waist Size 58 in, Inseam 35 in, Size 5XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 56 in, Minimum Chest Size 62 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.