This item is Discontinued.

Refrigiwear Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 34 in Inseam, Sage, 3XLT 0381TSAG3XL

Iron-Tuff Coverall with Hood, Nylon, 400 den Fabric Weight, 34 in Inseam, Sage, 3XLT (Discontinued)

  • Mfr # 0381TSAG3XL
  • Zoro # G1236350
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0381TSAG3XL
Zoro #
G1236350
UPC #
613983004202
Country of Origin
United States

Dimensions

Size
3XLT
Maximum Height
6 ft 5 in
Maximum Chest Size
56 in
Minimum Height
6 ft 1 in
Tag Size
50 x 32
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Minimum Chest Size
54 in
Size-Body Type
Tall

Details

Item
Coverall with Hood
Color
Sage
Material
Nylon
Fabric Weight
400 den
Inseam
34 in
Closure Type
Brass Zipper with Storm Flap
Hood Style
Attached
Gender
Men's
Series
Iron-Tuff
Features
Water-Repellant
Number of Outside Pockets
4
Cuff Style
Knit
Number of Pockets
4
Pocket Locations
Chest, Front, Left Sleeve
Insulation Material
Polyester
Zipper Material
Brass
Collar Style
Hooded
Pass Through Pockets
No
Reinforced Locations
Heel
Hood Features
Sewn-on Fleece-Lined Hood With Knit Wind Seal
Sleeve Type
Long
Wind-Resistant
Yes
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
Temperature Rating
Down to -50 Degrees F

Description

Coverall Suit With Hood Sage 3Xl Tall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper, Fabric Weight 400 den, Number of Outside Pockets 4, Collar Style Hooded, Includes Hood Yes, Color Sage, Maximum Chest Size 56 in, Maximum Waist Size 50 in, Inseam 34 in, Size 3XL, Size-Body Type Tall, Sleeve Type Long, Minimum Waist Size 48 in, Minimum Chest Size 54 in, Cuff Style Knit

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.