
Composite Toe Hiker Boot, 9, Leather, Black, 145C
Mfr # 145CRBLK090
Zoro # G7610058
product price:Â $176.99
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145CRBLK090
Zoro #
G7610058
UPC #
613983085133
Country of Origin
China
Dimensions
Size
9
Details
Item
Composite Toe Hiker Boot
Toe Type
Composite
Color
Black
Style Number
145C
Waterproof
Yes
Upper Material
Leather
Description
The 5" Crossover boot is non-insulated, has black nylon and leather uppers, a Vibram Q765 Dual Density Outsole w/ IceTrek, composite safety toe, silver reflective trims, a waterproof membrane, reinforced toe cap, is 20% lighter than most safety shoes and is ASTM F2413-11 approved.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.