Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EnduraMax, Men's Composite Toe Boot, Composite Toe R, Leather, Black

  • Mfr # 129CRBLK120

  • Zoro # G1234865


product price: $198.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Footwear Width
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
129CRBLK120
Zoro #
G1234865
UPC #
613983020271
Country of Origin
China

Dimensions

Size
12
Footwear Width
R

Details

Item
Composite Toe Boot
Toe Type
Composite
Gender
Men's
Material
Leather
Color
Black
Style Number
129C
Series
EnduraMax
Waterproof
Yes
Max. Heat Rating
Not Rated
Insulated
Yes
Satra Slip Test Results- Dairy Tile Wet
0.46
Footwear Style
5 in Work Boot
Upper Material
Leather
Maximum Heat Rating
Not Rated
Maximum Heat Rating (PRINT)
Not Rated

Description

Boot Enduramax Black Size 12, PR, Style Number 129C, Maximum Heat Rating Not Applicable, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.