Zoro Homepage

EnduraQuilt Puffer Jacket, Polyester, Zipper, Black, S

  • Mfr # 0444RBLKSML

  • Zoro # G7601387


product price: $97.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Polyester
Fabric Weight
180 gram
Closure Type
Zipper
Number of Pockets
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0444RBLKSML
Zoro #
G7601387
UPC #
613983105572
Country of Origin
China

Dimensions

Size
S

Details

Item
EnduraQuilt Puffer Jacket
Color
Black
Material
Polyester
Fabric Weight
180 gram
Closure Type
Zipper
Number of Pockets
5
Water-Resistant
Yes
Series
444

Description

The Diamond Quilted Jacket features 180g insulation and a 100% polyester pongee outershell in a diamond pattern. It is water-repellent and wind-tight. It also has a large zipper chest pocket, 2 hand warmer pockets, set-in cuffs, 2 interior pockets, and a standup fleece-lined collar. Available in black, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.