Cold Protection Gloves, Synthetic Leather w/ Silicone Grip Palm, Tricot Lining, Black, XL

  • Mfr # 0679RBLKXLG

  • Zoro # G7611555


product price:  $71.25
/pr

Key Features

Color
Black
Palm Material
Synthetic Leather w/ Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Adjustable Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0679RBLKXLG
Zoro #
G7611555
UPC #
613983096849
Country of Origin
China

Dimensions

Size
XL

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather w/ Silicone Grip
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Adjustable Neoprene
Insulated
Yes
Series
Extreme Freezer
Back Material
Knit

Description

The Extreme Freezer Glove features impact protection, a reinforced thumb crotch, Ergo Fit increased durability with ergonomic design to reduce hand fatigue, wrap around padding on fingers, and shock absorbing pads on the palms and fingers to protect hands from bangs and bruises. Strategically placed pads at contact points keep hands warm when holding cold items. They also feature 100g Thinsulate plus foam insulation with tricot lining, a knitted fabric back with synthetic leather palm, pre-curved ergonomic fit, silicone grip pattern on palm, EVA palm pads, rolled fingertips, silver reflective strip on knuckles, a stretch neoprene cuff, and a pull tab with rubber ID tag on wrist. Available in black, sizes M - 2XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.