
Extreme Hybrid Sweatshirt Black Lar
Mfr # 8480RBLKLAR
Zoro # G7607732
product price: $157.88
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Polyester
Fabric Weight
350 g
Number of Outside Pockets
4
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8480RBLKLAR
Zoro #
G7607732
UPC #
613983132509
Country of Origin
China
Dimensions
Size
L
Details
Item
Half-Zip Pullover Sweatshirt
Color
Black
Material
Polyester
Fabric Weight
350 g
Number of Outside Pockets
4
Gender
Men's
Closure Type
Half Zip
Cuff Style
Thumbholes
Description
The Extreme Hybrid Sweatshirt with Performance-Flex is made up of three layers: Layer 1: 390g Polyester knit outershell, Layer 2: 120g Quilted polyester fiberfill insulation, and Layer 3: 120g Jersey blend. Pullover with waterproof 1/2 zip closure. It has a kangaroo front pocket with rivet reinforcements, right chest pocket with waterproof zipper, left forearm pocket with waterproof zipper, and 2 stall pencil pocket on left sleeve. It also features a fleece-lined hood, Performance-Flex on elbows for improved movement, abrasion-resistant panels on sleeves and kangaroo pocket, thumb holes in cuff to seal out drafts, and reflective piping. Available in Black, sizes S-5XL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.