
Extreme Pac Boot Liner, 12, Polyester, Black, 1700
Mfr # 1700LRBLK120
Zoro # G7602884
product price: $80.35
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700LRBLK120
Zoro #
G7602884
UPC #
613983133704
Country of Origin
China
Dimensions
Size
12
Details
Item
Extreme Pac Boot Liner
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester
Description
The Extreme Boot Liner features 600g Thinsulate insulation and DRI-BLAZE lining for superior comfort, warmth and durability. Moisture wicking. Reinforced heel for added durability. Fits styles 1700CR & 112CR. Available in black, full sizes 7-14.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.