Zoro Homepage

Extreme Pac Boot Liner, 14, Polyester, Black, 1700

  • Mfr # 1700LRBLK140

  • Zoro # G7601283


product price: $80.35
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700LRBLK140
Zoro #
G7601283
UPC #
613983133728
Country of Origin
China

Dimensions

Size
14

Details

Item
Extreme Pac Boot Liner
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester

Description

The Extreme Boot Liner features 600g Thinsulate insulation and DRI-BLAZE lining for superior comfort, warmth and durability. Moisture wicking. Reinforced heel for added durability. Fits styles 1700CR & 112CR. Available in black, full sizes 7-14.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.