
Extreme Pac Boot Liner, 7, Polyester, Black, 1700
Mfr # 1700LRBLK070
Zoro # G7600626
product price: $80.35
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1700LRBLK070
Zoro #
G7600626
UPC #
613983133650
Country of Origin
China
Dimensions
Size
7
Details
Item
Extreme Pac Boot Liner
Toe Type
Composite
Color
Black
Style Number
1700
Upper Material
Polyester
Description
The Extreme Boot Liner features 600g Thinsulate insulation and DRI-BLAZE lining for superior comfort, warmth and durability. Moisture wicking. Reinforced heel for added durability. Fits styles 1700CR & 112CR. Available in black, full sizes 7-14.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.