Zoro Homepage

Extreme Softshell Bib Overalls, 100% Polyester, Black, XXL

  • Mfr # 0795RBLK2XL

  • Zoro # G7602963


product price: $232.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
100% Polyester
Gender
Men's
Series
Extreme
Features
Above-knee leg zippers with adjustable ankle strap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0795RBLK2XL
Zoro #
G7602963
UPC #
613983086420
Country of Origin
China

Dimensions

Size
XXL

Details

Item
Softshell Bib Overalls
Color
Black
Material
100% Polyester
Gender
Men's
Series
Extreme
Features
Above-knee leg zippers with adjustable ankle strap
Lining Material
Reflective Silver Twill
Number of Outside Pockets
3
Water-Resistant
Yes

Description

The Extreme Softshell Bib has a 100% polyester comfort stretch microfiber shell, water-repellent breathable polyurethane membrane, over 500g of insulating power, silver twill reflective lining, 5 pockets with HiVis accents, waterproof chest pocket, velcro adjustable waist and bottom leg, rugged scuff-resistant knee patches, higher front and back improve torso coverage, heel reinforcement patches, adjustable suspenders, reflective piping wiht HiVis accents, and HiVis glove clip. Available in Black and sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.