Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Refrigiwear Bib Overalls, 100% Polyester Ripstop, Lime/Grey, 3XL 7250RTLG3XL

Bib Overalls, 100% Polyester Ripstop, Lime/Grey, 3XL (Discontinued)

  • Mfr # 7250RTLG3XL
  • Zoro # G7602726
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7250RTLG3XL
Zoro #
G7602726
UPC #
613983134190
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Bib Overalls
Material
100% Polyester Ripstop
Color
Lime/Grey
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

The Freezer Edge Bib Overalls are water-repellent and wind-tight with 3M reflective silver tape across the waist and legs. They feature a zipper closure with snap-close storm flap, knee-high zippers on legs with snap-close storm flaps, 4 pockets (2 with snap closure), elastic waist on back, and heel reinforcement patches. They feature 280g 100% Polyester insulation, 100% Polyester ripstop outershell, and 100% Polyester pongee inner lining. Available in lime/gray, sizes S-5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.