This item is Discontinued.

Refrigiwear Composite Toe Boot, 14, Leather, Black, 1160 1160CRBLK140

Composite Toe Boot, 14, Leather, Black, 1160 (Discontinued)

  • Mfr # 1160CRBLK140
  • Zoro # G7607118
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1160CRBLK140
Zoro #
G7607118
UPC #
613983139058
Country of Origin
China

Dimensions

Size
14

Details

Item
Composite Toe Boot
Toe Type
Composite
Color
Black
Style Number
1160
Upper Material
Leather

Description

The Frostline Hiker is a freezer boot that won't crack under the pressure or from the cold. With protection down to -15°F winter temps will feel like a summer day.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.