
Frostline Hooded Sweatshirt Navy/Black 4XL
Mfr # 8420RNBK4XL
Zoro # G7602358
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Color
Black/Blue
Material
Fleece
Fabric Weight
310 g
Number of Outside Pockets
2
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8420RNBK4XL
Zoro #
G7602358
UPC #
613983137023
Country of Origin
China
Dimensions
Size
4XL
Details
Item
Half-Zip Pullover Sweatshirt
Color
Black/Blue
Material
Fleece
Fabric Weight
310 g
Number of Outside Pockets
2
Gender
Men's
Closure Type
Half Zip
Cuff Style
Thumbholes
Description
The Frostline Sweatshirt is more than just a cold weather pullover. It's a performance enhancer for whatever you do in the cold. When workers aren’t weighed down, they accomplish amazing things. With our Frostline Collection you get incredibly lightweight gear that is durable, flexible and crazy warm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.