Gaiter Silver Magic Black
Mfr # 0059RBLKOSA
Zoro # G0662728
product price: $20.55
/eaKey Features
Size
Universal
Color
Black
Material
Acrylic
Areas Covered
Ears, Face, Neck, Nose
Style
Neck Warmer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0059RBLKOSA
Zoro #
G0662728
UPC #
-
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Item
Neck Gaiter
Color
Black
Material
Acrylic
Areas Covered
Ears, Face, Neck, Nose
Style
Neck Warmer
Features
Antimicrobial, Micro Denier Acrylic Knit, Silver Magic Lining With Smart Silver
Insulated for Cold Conditions
Yes
Lining Material
Polyester, Silver
Series
0059
High-Visibility
No
Includes Removable Face Mask
No
Includes Lining
Yes
Areas Exposed
Head
Product Type
Neck Gaiter
Description
Neck Gaiter, Style Neck Warmer, Garment Type Neck Gaiter, Includes Lining Yes, Lining Material Polyester, Silver, Areas Covered Ears, Face, Neck, Nose, Material Acrylic, Color Black, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Head, Features Antimicrobial, Micro Denier Acrylic Knit, Silver Magic Lining With Smart Silver, Insulated for Cold Conditions Yes, Series 0059
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.