Zoro Homepage
This item is Discontinued.
Refrigiwear Cold Protection Gloves, 60g Fiberfill/Tricot Lining, M 0284RBLKMED

Cold Protection Gloves, 60g Fiberfill/Tricot Lining, M (Discontinued)

  • Mfr # 0284RBLKMED
  • Zoro # G1236770
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0284RBLKMED
Zoro #
G1236770
UPC #
613983000587
Country of Origin
China

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather
Lining
60g Fiberfill/Tricot
Palm Construction
PVC Grip Reinforcement
Cuff
Neoprene
Closure Type
Hook and Loop Fastener Wrist
Back Material
Spandex
Application
Cold and Heavy Work Duties

Description

Glove Pro Series High Dexterity M, PR, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.