Shop REFRIGIWEAR
See all product information
Create Account
Gloves, Black, Knit, PR
- Mfr # 0210RNATMED
- Zoro # G015555097
product price:Â
$
2.19
/pr
Sold in multiples of 12Â prs for
$26.28
Key Features
Knit Material
Cotton/Polyester
Size- Alpha
M
Sold As
Pair
Task and Chore Glove Style
Knit
Includes Reinforced Thumb Crotch
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210RNATMED
- Zoro #
- G015555097
- UPC #
- 613983096641
- Country of Origin
- India
Dimensions
- Size- Alpha
- M
- Glove Length
- 10.25 in
Details
- Knit Material
- Cotton/Polyester
- Sold As
- Pair
- Task and Chore Glove Style
- Knit
- Includes Reinforced Thumb Crotch
- No
- Glove Lining Material
- Unlined
- Glove Construction
- Knit
- Gender
- Unisex
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- Not Rated
- Fabric Weight
- 80 g
- Double-Dipped
- No
- Hem Style
- Finished
- Series
- 0210
- Knit Material Color
- Natural
- Item
- Gloves
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material Not Applicable, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.