Shop REFRIGIWEAR
See all product information
Create Account
Gloves, Black, Knit, PR
- Mfr # 0412RBLKXLG
- Zoro # G715271730
product price:Â
$
5.65
/pr
Sold in multiples of 12Â prs for
$67.80
Key Features
Sold As
Pair
Includes Reinforced Thumb Crotch
Yes
Size- Alpha
XL
Knit Material
Cotton/Acrylic
Palm Type
Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0412RBLKXLG
- Zoro #
- G715271730
- UPC #
- 613983095378
- Country of Origin
- Pakistan
- Sold As
- Pair
- Includes Reinforced Thumb Crotch
- Yes
- Knit Material
- Cotton/Acrylic
- Palm Type
- Coated
- ANSI/ISEA Cut Level
- Not Rated
- Glove Lining Material
- Unlined
- Fabric Weight
- 150 g
- Series
- 0412
- Glove Construction
- Knit
- Hem Style
- Finished
- Knit Material Color
- Black
- Task and Chore Glove Style
- Knit
- Double-Dipped
- No
- Gender
- Unisex
- Glove Coating Finish
- Honeycomb
- Item
- Gloves
Dimensions
- Size- Alpha
- XL
- Glove Length
- 10.5 in
Description
Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Cotton/Acrylic, ANSI/ISEA Abrasion Level Not Applicable, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Heat-Resistant Glove Type Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material Not Applicable, Palm Type Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.