Gold LAR GLOVES, PR
Mfr # 2126RGLDLAR
Zoro # G623437310
product price:Â $27.29
/pr
Sold in multiples of 6 for $163.74
Key Features
Glove Length
33 cm
Glove Features
Double Palm
Pairs per Package
1
Gender
Unisex
Palm Material
Cowhide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2126RGLDLAR
Zoro #
G623437310
UPC #
613983169413
Country of Origin
Pakistan
Dimensions
Glove Length
33 cm
Cuff Length
7 cm
Size- Alpha
L
Details
Glove Features
Double Palm
Pairs per Package
1
Gender
Unisex
Palm Material
Cowhide
Glove Liner Material
Fleece
Insulated
Yes
Palm Style
Double Layer
Item
Gold LAR GLOVES
Leather Palm Process
Split
Glove Insulation Material
Fiberfill; Foam
Cuff Material
Polyester
Stitching Material
Polyester
Minimum Temperature
-30 Degrees F
Palm Color
Beige
Leather Coverage Style
Full Leather
Sold As
Pair
Glove Insulation Weight
200 g
Description
Gold LAR GLOVES, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.