Gold LAR MITTS, PR
Mfr # 2495RGLDLAR
Zoro # G823434850
product price:Â $17.89
/pr
Sold in multiples of 6 for $107.34
Key Features
Palm Color
Beige
Palm Style
Double Layer
Stitching Material
Polyester
Glove Length
34 5/16 cm
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
2495RGLDLAR
Zoro #
G823434850
UPC #
613983165293
Country of Origin
Pakistan
Dimensions
Glove Length
34 5/16 cm
Size- Alpha
L
Cuff Length
7 cm
Details
Palm Color
Beige
Palm Style
Double Layer
Stitching Material
Polyester
Insulated
Yes
Glove Insulation Weight
100 g
Pairs per Package
1
Gender
Unisex
Cuff Color
Brown
Leather Palm Process
Split
Sold As
Pair
Leather Coverage Style
Full Leather
Cuff Material
Polyester
Minimum Temperature
-20 Degrees F
Palm Material
Cowhide
Glove Insulation Material
Fiberfill; Foam
Glove Features
Double Palm
Item
Gold LAR MITTS
Glove Liner Material
Tricot
Description
Gold LAR MITTS, Hand Protection Style Glove, Additional Hazard Protection Not Applicable, ANSI/ISEA Heat Level Not Applicable, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Impact Level Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature Not Applicable, Insulated Yes, EN 407 Contact Heat Level Not Applicable, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.