Zoro Homepage
This item is Discontinued.
Refrigiwear Men's Insulated Pants, 4XL, Grey, 100% Polyester/150  Denier Twill 7750RGRA4XL

Men's Insulated Pants, 4XL, Grey, 100% Polyester/150 Denier Twill (Discontinued)

  • Mfr # 7750RGRA4XL
  • Zoro # G2230408
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7750RGRA4XL
Zoro #
G2230408
UPC #
613983143239
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Insulated Pants
Color
Grey
Material
100% Polyester/150 Denier Twill
Gender
Men's
Number of Outside Pockets
2
Closure Type
Fly Zipper with Double Button

Description

Warm and comfortable? There’s no doubt. But these pants are off the charts when it comes to performance. With abrasion resistant panels on the pockets, knees and inner leg for increased durability plus an elastic waist band for a comfy fit, you’ll have the best – and most comfortable – defense for the tough jobs you tackle. You won’t get weighed down on the job in this gear. With our lightweight AirBlaze insulation, you’ll have warmth that lasts all day. Say adios to noisy gear. The ChillShield Jacket is made with tough but quiet material so you can jog, shuffle or dance while you work without your gear interrupting your groove. Perfect for cold conditions from 10°F to 40°F - warm, tough and comfortable never looked so good.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.