Shop REFRIGIWEAR
See all product information
Create Account
Gray S/M Grip Glove, Nitrile Base
- Mfr # 0229RGRASMD
- Zoro # G223436539
product price:Â
$
5.69
/pr of 12, $0.47/ea
Sold in multiples of 12Â prs for
$68.28
Key Features
ANSI/ISEA Abrasion Level
0
Thickness
15 ga
Glove Lining Material
Cotton/Polyester
Glove Features
Dexterity, Solid Grip
Fabric Weight
15 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0229RGRASMD
- Zoro #
- G223436539
- UPC #
- 613983096689
- Country of Origin
- India
Dimensions
- Thickness
- 15 ga
- Glove Length
- 22.5 cm
Details
- ANSI/ISEA Abrasion Level
- 0
- Glove Lining Material
- Cotton/Polyester
- Glove Features
- Dexterity, Solid Grip
- Fabric Weight
- 15 g
- Palm Type
- Coated
- Knit Material
- Cotton/Polyester
- Item
- Gray S/M Grip Glove
- Leather Palm Material
- Coated
- Double-Dipped
- No
- Hem Style
- Finished
- ANSI/ISEA Cut Level
- Not Rated
- Gender
- Unisex
- Knit Material Color
- Gray
Description
Gray S/M Grip Glove, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Seamless Knit, Knit Material Cotton/Polyester, ANSI/ISEA Abrasion Level 0, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, Additional Hazard Protection Not Applicable, Glove Insulation Material Not Applicable, Leather Palm Material Coated, Standards Not Applicable, Surface Resistivity Not Applicable, Base Coating Material Nitrile, Palm Type Coated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.