Hand Warmer, Up to 12 hr, Shake, 140 Degrees F Avg. Temp.

  • Mfr # 071HH000000

  • Zoro # G316066360


product price: $50.19
/ea

Key Features

Heating Time
Up to 12 hr
Average Temperature
140 Degrees F
Activation Method
Shake
For Use With
Gloves
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
071HH000000
Zoro #
G316066360
UPC #
613983173533
Country of Origin
China

Dimensions

Width
7 in
Length
9 3/4 in

Details

Item
Hand Warmer
Heating Time
Up to 12 hr
Average Temperature
140 Degrees F
Activation Method
Shake
For Use With
Gloves
Time to Reach Average Temperature
15-30 min
Reusability
Disposable
Number of Warmers Included
80
Warmer Type
Hand Warmer

Description

Hand Warmer, Warmer Type Hand Warmer, Activation Method Shake, Heating Time Up to 12 hr, Average Temperature 140 Degrees F, Time to Reach Average Temperature 15-30 min, Number of Warmers Included 80, Length 9 3/4 in, Width 7 in, Reusability Disposable, For Use With Gloves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.