
Hard Hat Face Mask, Acrylic Knit
Mfr # 0067RHVOOSA
Zoro # G216059899
product price: $13.99
/eaKey Features
Features
Cold Protection
Size
Universal
Outer Material
Acrylic
Cooling
No
Lining Material
Acrylic Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0067RHVOOSA
Zoro #
G216059899
UPC #
613983174073
Country of Origin
Viet Nam
Dimensions
Size
Universal
Details
Item
Hard Hat Face Mask
Features
Cold Protection
Outer Material
Acrylic
Cooling
No
Lining Material
Acrylic Knit
Outer Color
Orange
Number of Layers
2
Closure Type
Stretches
Includes Neck Shade
Yes
Reusability
Reusable
Fabric Weight
110.4 g
Adjustment Type
Stretches
Areas Covered
Face, Head, Neck
Attachment Type
Stretches
Description
Hard Hat Face Mask, Outer Material Acrylic, Areas Covered Face, Head, Neck, Adjustment Type Stretches, Outer Color Orange, Lining Material Acrylic Knit, Features Cold Protection, Number of Layers 2, Size Universal, Closure Type Stretches, Attachment Type Stretches, Cooling No, Fabric Weight 110.4 g, Cooling Method Not Applicable, Reusability Reusable, Soaking Time Not Applicable, Includes Neck Shade Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.