This item is Discontinued.

Refrigiwear Heated Cold Protection Gloves, Soft Grain Leather Palm, Tricot Lining, Black, M 2890RBLKMED

Heated Cold Protection Gloves, Soft Grain Leather Palm, Tricot Lining, Black, M (Discontinued)

  • Mfr # 2890RBLKMED
  • Zoro # G2231379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2890RBLKMED
Zoro #
G2231379
UPC #
613983142706
Country of Origin
China

Dimensions

Size
M

Details

Item
Heated Cold Protection Gloves
Color
Black
Palm Material
Soft Grain Leather
Lining
Tricot
Minimum Temperature
-30 Degrees F
Cuff Style
Oversized Gauntlet
Back Material
Polyester/Spandex
Features
Rechargeable Battery

Description

When you battle extreme cold, you need the best gear to protect your extremities and it doesn’t get better that this. Kick up the heat with these lithium battery-powered heated gloves. Built for maximum comfort in the temps down to -30°F with soft-grain leather palm and fingers that lock in warmth. Toggles cinch at cuff to seal out drafts and tuck safely away to prevent snags and other safety hazards. These heated gloves also amp up your performance with Performance-Flex on knuckles for better movement and flexibility so you’ll stay warm, knocking your to-do list out of the park.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.