Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hi-Vis Bib Overalls, Polyester, Black/Lime, 4XL

  • Mfr # 0797RBLM4XLL2

  • Zoro # G7602376


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Material
Polyester
Color
Black/Lime
Insulated for Cold Conditions
Yes
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0797RBLM4XLL2
Zoro #
G7602376
UPC #
613983101482
Country of Origin
China

Dimensions

Size
4XL

Details

Item
Hi-Vis Bib Overalls
Material
Polyester
Color
Black/Lime
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

The HiVis Extreme Softshell Bib Overalls are all-in-one overalls that feature a minus 60 degrees F -(60F) comfort rating, padded insulated knees, fleece lined pockets, adjustable suspenders and a waterproof zippered pocket that's perfect for cell phones. Stay safe in low visibility environments with ANSI Class E compliant HiVis material and reflective tape. Add to any Class 2 or Class 3 top to make the entire outfit Class 3 compliant. 100% They are made of polyester comfort stretch microfiber shell with over 500g insulating power. Available in black/lime, sizes S - 5XL.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.