Hi-Vis Cold Protection Gloves, Cotton Loop Terry Palm, natural, M
Mfr # 0310RNATMED
Zoro # G3616229
product price: $3.85
/pr
Sold in multiples of 12 for $46.20
Key Features
Size
M
Color
natural
Palm Material
Cotton Loop Terry
Thumb Style
PVC Reinforced Thumb Crotch
Coating Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0310RNATMED
Zoro #
G3616229
UPC #
-
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Cold Protection Gloves
Color
natural
Palm Material
Cotton Loop Terry
Thumb Style
PVC Reinforced Thumb Crotch
Coating Material
PVC
Palm Construction
PVC Dotted
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.