Hi-Vis Cold Protection Gloves, Nylon Palm, Terry Lining, High-Visibility Lime, M ( 8 )

  • Mfr # 0408RHVLMED

  • Zoro # G9072926


product price:  $11.45
/pr

Key Features

Color
High-Visibility Lime
Palm Material
Nylon
Lining
Terry
Minimum Temperature
Not Rated
Cuff Style
Knit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0408RHVLMED
Zoro #
G9072926
UPC #
613983074779
Country of Origin
China

Dimensions

Size
M ( 8 )
Length
10-7/16"
Glove Size
M
Glove Length
10.5 in
Thickness
15 ga
Size- Numeric
8

Details

Item
Hi-Vis Cold Protection Gloves
Color
High-Visibility Lime
Palm Material
Nylon
Lining
Terry
Minimum Temperature
Not Rated
Cuff Style
Knit
Insulated
Yes
Coating Material
Nitrile
Cuff
Slip-On
Palm Construction
Double Layer
Closure Type
Elastic
Coating Finish
Sandy
Finger Style
Full Finger
Thumb Material
Nylon
Back Material
Nylon
Knuckle Padding Material
Nylon
Cut
Gunn
Finger Material
Nylon
Stitching Material
Nylon
Thumb Style
Wing
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Glove Coating Color
Black
Glove Materials
Nylon
Glove Coating Material
Nitrile
Base Coating Coverage
Palm
Brand and Series
Refrigiwear 0408R
Anti-Static
No
Min. Temp.
Not Rated
Glove Coating Finish
Sandy
Glove Coating Coverage
Palm
Water Resistant
No
Includes Pull Strap
No
Finger Coverage
Full Finger
Touchscreen Compatible
No
Silicone-Free
Yes
Waterproof
No
Latex-Free
Yes
Low-Profile Impact Protection
No
Glove Liner Material
Acrylic
Glove Coating Cover
Palm
Base Coating Material
Nitrile
Series
0408R
Glove Construction
Seamless Knit
Glove Lining Material
Acrylic
Coating Type
Double Dipped
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Knit Material Color
Lime
Double-Dipped
Yes
Knit Material
Nylon
Material
Nylon
Oil-Resistant
No

Description

Coated Gloves, ANSI/ISEA Cut Level Not Rated, Knit Material Nylon, ANSI/ISEA Abrasion Level Not Rated, Additional Hazard Protection None, Insulated Yes, Base Coating Material Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance High Dexterity with Acrylic Liner, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.