Hi-Vis Cold Protection Gloves, PVC Dot Grip Palm, Natural, XL

  • Mfr # 0310RNATXLG

  • Zoro # G3616238


product price:  $3.69
/pr
Sold in multiples of 12 for $44.28

Key Features

Color
Natural
Palm Material
PVC Dot Grip
Thumb Style
PVC Reinforced Thumb Crotch
Palm Construction
PVC Dotted
Coating Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0310RNATXLG
Zoro #
G3616238
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XL

Details

Item
Hi-Vis Cold Protection Gloves
Color
Natural
Palm Material
PVC Dot Grip
Thumb Style
PVC Reinforced Thumb Crotch
Palm Construction
PVC Dotted
Coating Material
PVC
Series
310
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.