Hi-Vis Cold Protection Gloves, Synthetic Leather Palm, Fleece Lining, Lime, M ( 8 )
Mfr # 0379RHVLMED
Zoro # G6382397
product price: $40.15
/prKey Features
Color
Lime
Palm Material
Synthetic Leather
Lining
Fleece
Minimum Temperature
-10 Degrees F
Cuff Style
Hook-and-Loop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0379RHVLMED
Zoro #
G6382397
UPC #
613983080992
Country of Origin
Pakistan
Dimensions
Size
M ( 8 )
Length
24-1/2"
Glove Size
M
Glove Length
24 1/2 in
Size- Numeric
8
Size- Alpha
M
Description
Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Palm Style Grip-Coated, Hand Protection Style Glove, Backing Style Polyester, Spandex(R) with Neoprene Rubber Knuckle Protection, Cuff Style Hook-and-Loop, Glove Insulation Material Foam, Insulated Yes, Palm Material Synthetic Leather, Silicone-Free No, Glove Liner Material Cotton Fleece, Glove Back Material Polyester, Glove Back Color Lime, Glove Construction Cut and Sewn, Knuckle Protection Material Neoprene
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.