
Hi-Vis Cold Protection Gloves, Synthetic Leather with Silicone Dots Palm, Fleece Lining, Black, M
Mfr # 0379RBLKMED
Zoro # G7602078
product price:Â $39.15
/prKey Features
Palm Material
Synthetic Leather with Silicone Dots
Lining
Fleece
Minimum Temperature
-15 Degrees F
Cuff Style
Adjustable Neoprene
Insulated
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0379RBLKMED
Zoro #
G7602078
UPC #
613983095835
Country of Origin
China
Dimensions
Size
M
Details
Item
Hi-Vis Cold Protection Gloves
Color
Black
Palm Material
Synthetic Leather with Silicone Dots
Lining
Fleece
Minimum Temperature
-15 Degrees F
Cuff Style
Adjustable Neoprene
Insulated
Yes
Series
379
Back Material
Neoprene, Spandex, Mesh
Description
The Insulated HiVis Super Grip has a seamless fleece lining, windproof neoprene and stretch mesh outershell, silicon grip patches, anti-fatigue with extreme grip, reflective tape, neoprene cuff with Velcro closure. Available in Black or Lime.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.