Zoro Homepage

Hi-Vis Insulated Jacket, 70% Nylon/30% Polyester, Lime/Navy, S

  • Mfr # 0342RTLNSMLL2

  • Zoro # G7610968


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Material
70% Nylon/30% Polyester
Color
Lime/Navy
Gender
Men's
Water-Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0342RTLNSMLL2
Zoro #
G7610968
UPC #
613983082446
Country of Origin
United States

Dimensions

Size
S

Details

Item
Hi-Vis Insulated Jacket
Material
70% Nylon/30% Polyester
Color
Lime/Navy
Gender
Men's
Water-Resistant
Yes

Description

The Iron-Tuff Collection has 11.25 oz. RefrigiFill insulation, ANSI Class 2 Compliant, 70% nylon / 30% Polyester outershell, Water-repellent, windtight finish, Reinforced brass rivets at stress points, Bounds seams seal out drafts, Oversized insulated pockets, Zipper sleeve pocket with pencil stall, Draft-sealing elastic back band, Double-slide two-way zipper, Soft fleece collar, 2" 3M Scotchlite reflective tape with X-Back safety feature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.