This item is Discontinued.

Refrigiwear Hi-Vis Insulated Jacket, 70% Nylon/30% Polyester, Orange/Navy, L 0342RTONLARL2

Hi-Vis Insulated Jacket, 70% Nylon/30% Polyester, Orange/Navy, L (Discontinued)

  • Mfr # 0342RTONLARL2
  • Zoro # G7604616
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0342RTONLARL2
Zoro #
G7604616
UPC #
613983086680
Country of Origin
United States

Dimensions

Size
L

Details

Item
Hi-Vis Insulated Jacket
Material
70% Nylon/30% Polyester
Color
Orange/Navy
Gender
Men's
Water-Resistant
Yes

Description

The HiVis Two Tone Jackoat has 11.25oz high-loft polyester fiberfill insulation, a breathable, flexible tear-resistant polyester outershell, with a weather-resistant, wind-tight finish. Fabric is color fast through at least 25 washes, has storm flaps over all zippers, bound seams to seal out drafts and extend durability, bulk knit heavy-duty nylon cuffs, and cozy fleece collar. It is a fingertip length jacket with a two way zipper and oversized insulated pockets. Available in Navy/fluorescent orange or Nav/lime-yellow, sizes S-5XL regular and M-5XL tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.